Beli die grinding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air Micro Angle Grinder (For Surface Grinding)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    monotaro Air Micro Angle Grinder (For Surface Grinding)
    Deskripsi:
    It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0.4 to 0.6
    • Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
    • Overall Length (mm): 140
    • Hose Inside-Diameter (phi mm): 5
    • Spindle: M7-P0.75
    • Wheel size (mm): 30
    • Air Consumption (L/minute): 120
    • Connection diameter (phi mm): Air: 6
    • No Load Rotation Speed (rpm): 23500
  2. monotaro Carbide Rotary Bar
    Mulai

    Rp159.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
  3. TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)
    Mulai

    Rp1.499.900

    TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)
    Deskripsi:
    31
    atribut:
    • Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
    • Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
  4. ALDO Rotary Diamond Drill Bit Set (Mata Bor Tuner Diamond)
    Mulai

    Rp94.900

  5. KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Mulai

    Rp1.499.900

    KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Deskripsi:
    GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.45hp
    • Tool Application: Grinding Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702030L
  6. Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    Mulai

    Rp209.900

    Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    atribut:
    • Diameter Head (mm): 6
    • Diameter Shank (mm): 3
  7. HILTI Chisel Pointed Polygon (Mata Bor Bobok Beton)
    Mulai

    Rp1.199.900

    HILTI Chisel Pointed Polygon (Mata Bor Bobok Beton)
    Deskripsi:
    Applications- Breaking- Demolition
    atribut:
    • Connection End: TE-Y (SDS-max)
  8. TEKIRO Micro Air Grinder (Gerinda Mini)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

    TEKIRO Micro Air Grinder (Gerinda Mini)
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  9. Zebra Gel Ink Pen Piccolo Knock Semi (Pulpen G2 / Pulpen Gel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

    Zebra Gel Ink Pen Piccolo Knock Semi (Pulpen G2 / Pulpen Gel)
    Deskripsi:
    Smoky Transparent BarrelLong DurabilityErgonomic DesignRetractableBarrel Colour: Black, Blue, RedInk Colour: Matched with grip colour
    atribut:
    • Tip Size (mm): 0.7
  10. TRUSCO Torx Key T-Handle Hex Lobe Wrench (Kunci L Bintang)
    Mulai

    Rp129.900

    TRUSCO Torx Key T-Handle Hex Lobe Wrench (Kunci L Bintang)
    Deskripsi:
    Corresponds to hexalobular screw thread with anti-tampering.Easy to hold T-handle specification.Black dye surface treatmentThe hardness is HRC54 to 59.
    atribut:
    • Blade Edge: T20H
    • Shaft Length (mm): 134
    • Total Length (mm): 190
    • Total Width (mm): 105
  11. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  12. CP Rotary Burr Set (Mata Bor Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    CP Rotary Burr Set (Mata Bor Tuner)
    atribut:
    • Size (mm): 3x6
    • Type: A,C,D,E,F,G,H,L,M
  13. TRUSCO Diamond Burr (Mata Bor Tuner Diamond)
    46%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp84.900

  14. INGCO Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp779.900

    INGCO Die Grinder (Mesin Gerinda Tuner)
    atribut:
    • Voltage (V): 220-240 (50/60Hz)
    • Collet Size (mm): 6
    • No Load Speed (rpm): 15000-26000
    • Power (W): 400
  15. KRISBOW Gerinda Botol
    Mulai

    Rp889.900

    KRISBOW Gerinda Botol
    Deskripsi:
    Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Air Die Grinder
    • Throttle: Collet Type
    • Hose size (inch): 3/8
  16. TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.799.900

    TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Deskripsi:
    23
    atribut:
    • Shank Diameter (mm): 3
  17. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
Daftar Harga die grinding Terbaru October 2026
monotaro Air Micro Angle Grinder (For Surface Grinding)Rp2.599.900
monotaro Carbide Rotary BarRp159.900
TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)Rp1.499.900
ALDO Rotary Diamond Drill Bit Set (Mata Bor Tuner Diamond)Rp94.900
KOBE RED LINE Gd22Lk 6mm Air Die Grinder KitRp1.499.900
Lumos Metal Tuner Drill Bit (Mata Bor Tuner)Rp209.900
TRUSCO Carbide Burr A (Mata Bor Tuner)Rp93.900
HILTI Chisel Pointed Polygon (Mata Bor Bobok Beton)Rp1.199.900
TEKIRO Micro Air Grinder (Gerinda Mini)Rp819.900
Zebra Gel Ink Pen Piccolo Knock Semi (Pulpen G2 / Pulpen Gel)Rp2.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)